Beli baterai microphone di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABC (Battery) Alkaline Battery AA (Baterai AA)
    Rating:
    99% of 100
    (146)
    Mulai

    Rp14.900

    ABC (Battery) Alkaline Battery AA (Baterai AA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR6/AA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 13.7-14.5mm dan Total height : 49.5-50.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AA
    • Diameter (mm): 13.7-14.5
    • Total Height (mm): 49.5-50.5
    • Voltage (V): 1.5
  2. ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    5%
    Rating:
    99% of 100
    (69)
    Mulai

    Rp13.900

    ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • Battery Size: AAA
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  3. Okayo UHF Handheld Microphone (Mic)
    Mulai

    Rp4.399.900

    Okayo UHF Handheld Microphone (Mic)
    Deskripsi:
    Box Include: Manual book , Microfon ,Wireless Transmitter,Remote, ACC, K. Power Sampling Rate : - Q @16 kHZ - HQ @48 kHz Battery : - 2 x AA 1.2 V (Ni-MH) - 2 x AA 1.5 (AlKaline)
    atribut:
    • Oscillation Type: 4 GFSK
    • Carrier Frequency Range (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Antenna: Built-in
    • RF Output (mW): 10-20 (Country Dependent)
    • Frequency Response: 70Hz - 16KHz
    • Battery Life: 8 (Ni-MH) / 12 (Alkaline) hours typical
    • Dimensions (D x H) (mm): 48x258
  4. Maxell Battery Kalkulator (Baterai Koin)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp59.900

    Maxell Battery Kalkulator (Baterai Koin)
    atribut:
    • Voltage (V): 1.5
    • Blister Pack: Shrink Pack 10 pcs
  5. Ramway Lithium Battery (Baterai Litium)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp129.900

    Ramway Lithium Battery (Baterai Litium)
    atribut:
    • Voltage (V): 3.6
  6. TOA Gooseneck Microphone (Mikrofon)
    Mulai

    Rp989.900

    TOA Gooseneck Microphone (Mikrofon)
    Deskripsi:
    The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.
    atribut:
    • Output connector: XLR-3-32 equivalent
    • Dimensions (WxLxH) (mm): 110x145x532
    • Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
    • Element: Condenser Microphone
    • Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
    • Operating Temperature (°C): 0 to -40 (32°F to 104°F)
    • Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
    • Frequency Response (Hz): 50-16000
    • Polar Pattern: Cardioid
    • Rated Impedance Resistance (ohm): 750, balanced
    • Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
  7. TOA Wireless Microphone
    Mulai

    Rp9.999.900

    TOA Wireless Microphone
    Deskripsi:
    WS-5265 Wireless SetThe WS-5265 wireless microphone system set includes a handheld wireless microphone WM-5265 and a diversity wireless tuner WT-5810. The WM-5265 wireless microphone employs a dynamic microphone capsule and is suitable for any applications. With the PLL-synthesizer system, 64 different operating frequencies are made available. A high output power ensures stable radio signal transmission. The WT-5810 is a PLL-synthesizer controlled double superhetrodyne diversity tuner designed to be used with a UHF wireless system. It employs a compander noise reduction circuit to minimize the influence of ambient RF noise.
  8. TOA Neck Worn Microphone (Mikrofon)
    Mulai

    Rp779.900

    TOA Neck Worn Microphone (Mikrofon)
    Deskripsi:
    ZM-362-AS Neck Worn MicrophoneThe ZM-362-AS is a neck worn condenser microphone that is designed exclusively for leader prayer in mosque (Imam) and other applications where constant body movement is unavailable. This product is equipped with an optional power that is selectable between battery and phantom power. The microphone position can be easily adjust near the mouth for best pick up.
    atribut:
    • Power Source (V): DC 3 (2x\"AAA' batteries) or Phantom Power: 9 to 52
    • Microphone Element: Electret Condenser
    • Rated Impedance Resistance (ohm): balanced 600
    • Rated Sensitivity (dB): -35 ± 3 (1 kHz 0 dB=1 V/Pa)
    • Cable Length (m): 7
    • Dimensions (HxW) (mm): 260x135
    • Finish: Battery Case Unit, Switch Unit, Mic Unit : ABS Resin, Black Flexible Shaft : Copper Alloy, Black, Pant, Shield tube Wire Hanger : Steel wire shield rubber, Black, Paint
    • Microphone Frequency Response (Hz-kHz): 60-20
    • Output connector: 1/4inch balanced L plug 200mm
  9. TOA Wireless Microphone Single Channel
    Mulai

    Rp4.099.900

    TOA Wireless Microphone Single Channel
    Deskripsi:
    WS-430-AS Single Channel Wireless SetThe powerful WS-430-AS is a single channel wireless microphone system set that combines exceptional performance with cost efficiency. The simplest plug and play system is designed to launch you into the world of wireless. The rugged and compact frame contains a reliable multifunctioning system that is optimised for use with a range of microphones from handheld to lapels, headsets, and even musical instruments.
    atribut:
    • Product Composition: Wireless Transmitter x 1 Receiver x 1 Lavalier Microphone x 1
    • Frequency Range (MHz): 694 - 806 (*1), UHF
    • Channel Selectable: 4 channels
    • Tunable Frequencies (kHz): Steps 25
    • Pilot Tone (kHz): 32.768
    • Total Harmonic Distortion: <1% @ 1kHz
    • Accessory: AC adapter x 1 Screw Driver x 1 Lavalier Microphone x 1
    • Audio Frequency Response (Hz): 50 - 15000
    • Audio Input Level (dB): -6dBV (Maximum), mic gain 0
    • Battery: 1 AA size alkaline battery, 1.5V
    • Dimensions (mm): 62x100x25 (with clip)
    • Diversity Reception: AC mains (supplied AC-DC adapter must be used)
    • Finish: Resin, coating
    • Function: IR sync, Channel scan, Battery indicator
    • Indicator: Battery Status LED, 7 Segments LED
    • Microphone Element: Back electret condenser; Omni-directional
    • Modulation System: PLL synthesizer
    • RF Carrier Power (mW): 10
    • Sensitivity: 10uV at 45dBA S/N
    • Squelch (SQ): Tone SQ, Carrier SQ and Noise SQ
  10. TOA Wireless Microphone Single Channel
    Mulai

    Rp4.399.900

    TOA Wireless Microphone Single Channel
    Deskripsi:
    WS-420-AS Single Channel Wireless SetThe powerful WS-420-AS is a single channel wireless microphone system set that combines exceptional performance with cost efficiency. The simplest plug and play system is designed to launch you into the world of wireless. The rugged and compact frame contains a reliable multifunctioning system that is optimised for use with a range of microphones from handheld to lapels, headsets, and even musical instruments.
    atribut:
    • Product Composition: Handheld wireless microphone x 1 Receiver x 1
    • Frequency Range (MHz): 694 - 806 (*1), UHF
    • Channel Selectable: 4 channels
    • Tunable Frequencies (kHz): Steps 25
    • Pilot Tone (kHz): 32.768
    • Total Harmonic Distortion: <1% @ 1kHz
    • Accessory: AC adapter x1, Microphone holder x1
    • Audio Frequency Response (Hz): 80 - 15000
    • Audio Input Level (dB): SPL (Maximum) 140
    • Battery: 1 AA size alkaline battery, 1.5V
    • Dimensions (mm): Approx. 250x50
    • Diversity Reception: AC mains (supplied AC-DC adapter must be used)
    • Finish: Resin, coating
    • Function: IR sync, Channel scan, Battery indicator
    • Indicator: Battery Status LED, 7 Segments LED
    • Microphone Element: Dynamic with cardioid pattern
    • Modulation System: PLL synthesizer
    • RF Carrier Power (mW): 10
    • Sensitivity: 10uV at 45dBA S/N
    • Squelch (SQ): Tone SQ, Carrier SQ and Noise SQ
  11. Hytera Baterai HT
    Mulai

    Rp499.900

    Hytera Baterai HT
    Deskripsi:
    Lithium-Ion Battery (1500mAh)IP67 compliant, 83g Li-ion battery with 16 hours operating time in digital mode (variable with frequency)
  12. TOA Wireless Headset Microphone (Mikrofon)
    Mulai

    Rp9.699.900

    TOA Wireless Headset Microphone (Mikrofon)
    Deskripsi:
    WS-5325H Wireless SetThe WS-5325H wireless microphone system set includes a wireless transmitter WM-5325, a headset microphone WH-4000H, and a diversity wireless tuner WT-5810. The WM-5325 wireless transmitter has been manufactured for use with a UHF system. With the PLL-synthesizer system, 64 different operating frequencies are made available. A high output power ensures stable radio signal transmission. The WH-4000H employs an electret condenser microphone element and has been designed for use in speech reinforcement applications. The WT-5810 is a PLL-synthesizer controlled double superhetrodyne diversity tuner designed to be used with a UHF wireless system. It employs a compander noise reduction circuit to minimize the influence of ambient RF noise.
    atribut:
    • Product Composition: Wireless transmitter WM-5325 …1, Headset microphone WH-4000H, …1,Diversity wireless tuner WT-5810 …1
    • Frequency Range (MHz): 576 - 865 (*1), UHF
    • Tone Frequency (kHz): 32768
    • Operating Temperature (°C): -10 to +50 (14 to 122°F)
    • Accessory: AC adapter (*2) …1, Screw driver …1, Strage case …1, Neck strap …1
    • Modulation: Frequency modulation
    • Antenna: Built-in type
    • Battery: WB-2000 (WB-2000-2 contains 2 pieces) rechargeable battery (option) or AA alkaline dry cell battery
    • Battery Life: Approx. 13 (when the WB-2000 rechargeable battery is used) Approx. 10 (when the alkaline battery is used)
    • Channel Selectable: 64 channels (the number of channels may differ from country to country)
    • Dimensions (WxHxD) (mm): Wireless Transmitter 62x102.5x23, Diversity Wireless Tuner 206x40.6x152.7 (D) mm (8.11x1.6x6.01inch) (excluding antenna)
    • Finish: Resin, coating
    • Indicator: Power/Battery lamps
    • Maximum Input Level: -14 dB to -29 dB (*3) (Audio level control: Min. to Max.)
    • Oscillator: PLL synthesized
    • RF Carrier Power: Less than 50 mW (Factory preset 10 mW ERP)
  13. TOA Portable Amplifier
    Mulai

    Rp6.099.900

    TOA Portable Amplifier
    Deskripsi:
    TOA ZW-G810CU is a Portable Meeting Amplifier that can accept up to two optional tuner modules (ZTU-G500) of UHF Band.
  14. RYU Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp1.399.900

    RYU Cordless Impact Drill (Mesin Bor Beton Baterai)
    atribut:
    • Rasio Impact (IPM): 0 to 3000
    • Chuck Size (inch): 1/2
    • Battery Type: Lithium Ion
    • Battery Voltage (V): 20
    • Chuck Capacity (mm): 12.7
    • Maximum Voltage (V) : 20
    • No Load Speed (rpm): 0-2500
  15. Sennheiser Portable Lavalier Microphone
    Mulai

    Rp12.999.900

    Sennheiser Portable Lavalier Microphone
    Deskripsi:
    A broadcast quality sound solution. Providing the highest flexibility for your outdoor shoots and field recording applications. A robust wireless microphone system that offers excellent sound quality, simple mounting and ease of use.-Rugged all-in-one wireless system with high flexibility for broadcast quality sound-Excellent sound and construction quality-Easy to use and fast setup time-Powerful and reliable wireless transmission-Range: up to 100 meters / 330 feet-Up to 8 hours of operation timeSK 100 G4 :Dimensions = Approx. 82 x 64 x 24 mmCompander = Sennheiser HDXTHD, total harmonic distortion = ≤ 0.9 %Signal-to-noise ratio = ≥ 110 dBARF output power = Max. 30 mWSwitching bandwidth = up to 42 MHzPeak deviation = ±48 kHzNominal deviation = ±24 kHzOperating time = Typically 8 hModulation = Wideband FMPower supply = 2 AA batteries, 1.5 V or BA 2015 accupack"Current consumption = at nominal voltage: typ. 180 mA with transmitter switched off: ≤ 25 µA"Input impedance = 40 kΩ, unbalanced / 1 MΩMax. Input voltage = 3 VeffPowering = 3 V battery / 2.4 V rechargeable batteryTransmission frequency = Max. 1680 transmitting frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channelsAF frequency response = Mic: 80 – 18,000 Hz Line: 25 – 18,000 HzTemperature Range = -10 °C to +55 °CFrequency stability = ≤ ±15 ppmME 4 :Connector = 3.5 mm jackFrequency response = 50 to 18,000 HzMax. sound pressure level = 120 dBCable length = approx. 1.60 mTransducer principle = pre-polarized condensor microphonePick-up pattern = cardioidSensitivity in free field, no load (1kHz) = 40 mV/PaEquivalent noise level = 31 dBEK 100 G4 :Frequency range = A: 516 - 558 MHzA1: 470 - 516 MHzAS: 520 - 558 MHzB: 626 - 668 MHzC: 734 - 776 MHzD: 780 - 822 MHz E: 823 - 865 MHzG: 566 - 608 MHzGB: 606 - 648 MHzJB: 806 - 810 MHzK+: 925 - 937,5 MHzReceiving frequency = Max. 1680 receiving frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channelsWhat's in the Box : EK 100 G4 camera receiver SK 100 G4 bodypack transmitter ME 4 clip-on microphone (ew 122 P variants only) 4 AA batteries CA 2 camera adapter CL 1 3.5 mm jack cable CL 100 XLR to 3.5 mm jack adapter cable quick guide safety guide manufacturer declaration sheet
    atribut:
    • Compander: Sennheiser HDX
    • THD, Total Harmonic Distortion (%): ≤ 0.9
    • Audio Output (mm): 3.5 Jack Socket: +12 dBu (Mono, Unbalanced)
    • Switching Bandwidth (MHz): up to 42
    • Adjacent Channel Rejection (dB): ≥ 65
    • Current Consumption: at Nominal Voltage: typ. 180 mA with Receiver Switched off: ≤ 25 µA
    • Dimensions (mm): Approx. 82x64x24
    • Intermodulation Attenuation (dB): ≥ 65
    • Modulation: Wideband FM
    • Nominal Deviation (kHz): ±24
    • Operating Time (hour): Typically 8
    • Peak Deviation (kHz): ±48
    • Power Supply: 2 AA Batteries, 1.5 V or BA 2015 Accupack
    • Powering (V): 3 Battery (2.4 V Rechargeable Battery)
    • RF Sensitivity (μV): < 1.6 (for 52 dBA eff S/N)
    • Receiver Principle: Adaptive Diversity
    • Signal to Noise Ratio (dBA): ≥ 110
    • Squelch (dBµV): (Low: 5), (Middle: 15), (High: 25)
    • Temperature Range (°C): -10 to +55
  16. Sennheiser Portable Lavalier Microphone
    Mulai

    Rp14.999.900

    Sennheiser Portable Lavalier Microphone
    Deskripsi:
    A broadcast quality sound solution. Providing the highest flexibility for your outdoor shoots and field recording applications. A robust wireless microphone system that offers excellent sound quality, simple mounting and ease of use.-Rugged all-in-one wireless system with high flexibility for broadcast quality sound-Excellent sound and construction quality-Easy to use and fast setup time-Powerful and reliable wireless transmission-Range: up to 100 meters / 330 feet -Up to 8 hours of operation timeSK 100 G4 :Dimensions = Approx. 82 x 64 x 24 mmCompander = Sennheiser HDXTHD, total harmonic distortion = ≤ 0.9 %Signal-to-noise ratio = ≥ 110 dBARF output power = Max. 30 mWSwitching bandwidth = up to 42 MHzPeak deviation = ±48 kHzNominal deviation = ±24 kHzOperating time = Typically 8 hModulation = Wideband FMPower supply = 2 AA batteries, 1.5 V or BA 2015 accupack"Current consumption = at nominal voltage: typ. 180 mAwith transmitter switched off: ≤ 25 µA"Input impedance = 40 kΩ, unbalanced / 1 MΩMax. Input voltage = 3 VeffPowering = 3 V battery / 2.4 V rechargeable batteryTransmission frequency = Max. 1680 transmitting frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channelsAF frequency response = Mic: 80 – 18,000 Hz Line: 25 – 18,000 HzTemperature Range = -10 °C to +55 °CFrequency stability = ≤ ±15 ppmME 2 :Connector = 3.5 mm jackFrequency response = 50 to 18,000 Hz (ME 2-II)Max. sound pressure level = 130 dBCable length = approx. 1.60 mTransducer principle = pre-polarized condensor microphonePick-up pattern = omni-directionalSensitivity in free field, no load (1kHz) = 20 mV/PaEquivalent noise level = 36 dBFrequency range = A: 516 - 558 MHzA1: 470 - 516 MHzAS: 520 - 558 MHzB: 626 - 668 MHzC: 734 - 776 MHzC-TH: 748.3 MHz - 757.7 MHzD: 780 - 822 MHzE: 823 - 865 MHzG: 566 - 608 MHzGB: 606 - 648 MHzJB: 806 - 810 MHzK+: 925 - 937,5 MHzReceiving frequency = Max. 1680 receiving frequencies, adjustable in 25 kHz steps 20 frequency banks, each with up to 12 factory-preset channels, no intermodulation 1 frequency bank with up to 12 programmable channelsWhat's in the Box : EK 100 G4 camera receiver SK 100 G4 bodypack transmitter ME 2 clip-on microphone (ew 112 P variants only) 4 AA batteries CA 2 camera adapter CL 1 3.5 mm jack cable CL 100 XLR to 3.5 mm jack adapter cable quick guide safety guide manufacturer declaration sheet
    atribut:
    • Compander: Sennheiser HDX
    • THD, Total Harmonic Distortion (%): ≤ 0.9
    • Audio Output (mm): 3.5 Jack Socket: +12 dBu (Mono, Unbalanced)
    • Switching Bandwidth (MHz): up to 42
    • Adjacent Channel Rejection (dB): ≥ 65
    • Blocking (dB): ≥ 70
    • Dimensions (mm): Approx. 82x64x24
    • Frequency Range (MHz): 748.3 - 757.7
    • Intermodulation Attenuation (dB): ≥ 65
    • Modulation: Wideband FM
    • Nominal Deviation (kHz): ±24
    • Operating Time (hour): Typically 8
    • Peak Deviation (kHz): ±48
    • Power Supply: 2 AA Batteries, 1.5 V or BA 2015 Accupack
    • Powering (V): 3 Battery (2.4 V Rechargeable Battery)
    • RF Sensitivity (μV): < 1.6 (for 52 dBA eff S/N)
    • Receiver Principle: Adaptive Diversity
    • Signal to Noise Ratio (dBA): ≥ 110
    • Squelch (dBµV): (Low: 5), (Middle: 15), (High: 25)
    • Temperature Range (°C): -10 to +55
Daftar Harga baterai microphone Terbaru November 2026
ABC (Battery) Alkaline Battery AA (Baterai AA)Rp14.900
ABC (Battery) Alkaline Battery AAA (Baterai AAA)Rp13.900
Okayo UHF Handheld Microphone (Mic)Rp4.399.900
Maxell Battery Kalkulator (Baterai Koin)Rp59.900
Ramway Lithium Battery (Baterai Litium)Rp129.900
TOA Gooseneck Microphone (Mikrofon)Rp989.900
TOA Wireless MicrophoneRp9.999.900
TOA Neck Worn Microphone (Mikrofon)Rp779.900
Yuasa Industrial Battery NP Series (Aki Industrial)Rp159.900
TOA Wireless Microphone Single ChannelRp4.099.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)